PRY BAR SET IMPACT 4 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY BAR SET IMPACT 4 PIECE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPBIK4
  • Mfr. Model # PBIK4
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 174
  • Shipping Weight 5.8 lbs

Product Details

4-piece impact pry bar set. Set includes: 8 inches bent pry bar: 12 inches forked pry bar: 18 inches elbow pry bar: and 24 inches extended pry bar. Chrome vanadium steel. Extended cap for added protection. Go-thru handles for striking.

Technical Specs

  • Features Extended Cap for Added Protection, Go-thru Handles for Striking
  • Item Impact Pry Bar Set
  • Number of Pieces 4
  • Overall Length 8", 12", 18", 24"
  • Includes 8" Bent Pry Bar, 12" Forked Pry Bar, 18" Elbow Pry Bar, and 24" Extended Pry Bar
  • Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list