Skip Content
PRY BAR SET,BENT TIP,12 TO 31 IN,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRY BAR SET,BENT TIP,12 TO 31 IN,BL

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P035
  • Mfr. Model # 22P035
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Technical Specs

  • Includes (4) Pry Bars: 12, 17, 25, and 31"
  • Item Pry Bar Set
  • Material Hardened Carbon Alloy
  • Overall Length 12 to 31"
  • Features SureGrip(R) Square Handle
  • Overall Width 3/8" to 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list