Skip Content
PRY BAR SET,5-1/2,7,9-1/2 IN,BLUE,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRY BAR SET,5-1/2,7,9-1/2 IN,BLUE,3

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18E827
  • Mfr. Model # 18E827
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes 5-1/5, 7, 9-1/2" Pry Bars
  • Overall Length 5-1/2, 7, 9-1/2"
  • Material Heat Treated, High Carbon Steel
  • Item Pry Bar Set
  • Overall Width 1/2, 3/4, 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list