Skip Content
PRY BAR ROUND HEAD 6IN X 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRY BAR ROUND HEAD 6IN X 5/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPB106H
  • Mfr. Model # PB106H
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 174
  • Shipping Weight 0.14 lbs

Product Details

Rolling head pry bar, 5/16 x 6 inches.

Technical Specs

  • Features Rolling Head
  • Overall Length 6"
  • Overall Width 5/16"
  • Item Rolling Head Pry Bar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list