Skip Content
PRY BAR ROLLING HEAD 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRY BAR ROLLING HEAD 16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2130TT
  • Mfr. Model # 2130TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Colour Black
  • Item Tether-ready Aligning Pry Bars
  • Overall Length 16"
  • Material High Alloy Steel
  • Standards ASME
  • Thickness 5/8"
  • Pry Bar Sub-Category Pinch Bars
  • Tether Capable Tether Ready
  • Features Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
  • Overall Width 1/2"
  • Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list