Skip Content
PRY BAR MECHANICS 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRY BAR MECHANICS 8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPB8
  • Mfr. Model # PB8
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 174
  • Shipping Weight 0.165 lbs

Product Details

Mechanics pry bar, 8 inches.

Technical Specs

  • Item Pry Bar with Handle
  • Overall Width 1/4"
  • Overall Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list