PRY BAR MECHANICS 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY BAR MECHANICS 24IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPB24
  • Mfr. Model # PB24
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 174
  • Shipping Weight 1.3 lbs

Product Details

Mechanic's pry bar, 24 inches.

Technical Specs

  • Overall Length 24"
  • Item Mechanic Pry Bar with Handle
  • Overall Width 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list