Skip Content
PRY BAR MECHANICS 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRY BAR MECHANICS 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPB18
  • Mfr. Model # PB18
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Product Details

Bent head pry bars. Chrome vanadium steel with molded handles.

Technical Specs

  • Features Bent Head
  • Item Pry Bar with Handle
  • Material Chrome Vanadium Steel
  • Overall Length 18"
  • Overall Width 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list