PRY BAR LARGE HANDLE 32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY BAR LARGE HANDLE 32

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2148TT
  • Mfr. Model # 2148TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Tether-ready Large Handle Pry Bars
  • Overall Length 31-7/8"
  • Colour Black
  • Material High Alloy Steel
  • Thickness 1-1/4"
  • Standards ASME
  • Tether Capable Tether Ready
  • Pry Bar Sub-Category Pry Bars
  • Features Large Four-Sided Handle for a Better Grip and Added Comfort
  • Dia. 3/4"
  • Overall Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list