Skip Content
PRY BAR LARGE HANDLE 28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRY BAR LARGE HANDLE 28

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2146TT
  • Mfr. Model # 2146TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.06 lbs

Technical Specs

  • Colour Black
  • Overall Length 28"
  • Material High Alloy Steel
  • Standards ASME
  • Thickness 1-1/4"
  • Pry Bar Sub-Category Pry Bars
  • Item Tether-ready Large Handle Pry Bars
  • Tether Capable Tether Ready
  • Features Large Four-Sided Handle for a Better Grip and Added Comfort
  • Dia. 3/4"
  • Overall Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list