PRY BAR KIT MECHANIC 4 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

PRY BAR KIT MECHANIC 4 PIECE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPBK4
  • Mfr. Model # PBK4
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

4-piece mechanics pry bar set. Set includes: 8, 12, 18 and 24 inches pry bars with molded handles.

Technical Specs

  • Item Mechanic Pry Bar Set
  • Number of Pieces 4
  • Overall Length 8", 12", 18", 24"
  • Includes 8", 12", 18" and 24" Pry Bars With Molded Handles

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list