Skip Content
PRY BAR INDEXING 30IN FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRY BAR INDEXING 30IN FLAT

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSDB30X
  • Mfr. Model # DB30X
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 175
  • Shipping Weight 4.1 lbs

Product Details

Head indexes over 180 Degrees and locks in 16 positions. Head has raised striking surface allows for striking to loosen and penetrate. Angled head with nail slot for prying and pulling nails and boards. Durable two-tone grip provides comfort, control, an

Technical Specs

  • Overall Length 30"
  • Item Indexing Flat Pry bar
  • Material Forged Steel
  • Overall Width 4-1/8"
  • Colour Red and Black
  • Features Head Indexes Over 180 deg. and Locks in 16 Positions, Head Has Raised Striking Surface Allows for Striking to Loosen and Penetrate, Angles Head With Nail Slot for Prying and Pulling Nails and Boards, Durable Two-Tone Grip Provides Comfort, Control, and Safety, Narrow Jab End for Extreme Prying and Leverage
  • Thickness 3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards Exceeds ANSI and ASME
  • Pry Bar Sub-Category Pry Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list