PRY BAR INDEXING 18IN FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY BAR INDEXING 18IN FLAT

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSDB18X
  • Mfr. Model # DB18X
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 175
  • Shipping Weight 2.99 lbs

Product Details

Head indexes over 180 Degrees and locks in 16 positions. Head has raised striking surface allows for striking to loosen and penetrate. Angled head with nail slot for prying and pulling nails and boards. Durable two-tone grip provides comfort, control, an

Technical Specs

  • Colour Black
  • Item Pry Bar
  • Overall Length 18"
  • Material Steel
  • Overall Width 3/4"
  • Features Head Indexes Over 180 Degrees F, Locks in (16) Positions, Durable 2-Tone Rubber Grip, Nail Slot
  • Standards Exceeds ANSI and ASME
  • Thickness 3/4"
  • Pry Bar Sub-Category Pry Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list