Skip Content
PRY BAR INDEXING 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRY BAR INDEXING 16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPBX16
  • Mfr. Model # PBX16
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 175
  • Shipping Weight 0.17 lbs

Product Details

Indexable 180 degrees with 14 lock positions. Exceeds ANSI requirements for strength.

Technical Specs

  • Overall Length 16"
  • Standards Exceeds ANSI Requirements for Strength
  • Item Indexed Pry Bar Smooth Profile
  • Features (14) Locking Positions

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list