PRY BAR INDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY BAR INDEX

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM82224
  • Mfr. Model # 82224
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.32 lbs

Technical Specs

  • Colour Black
  • Item Indexing Pry Bar
  • Overall Width 6"
  • Standards Exceeds ANSI
  • Material CRS
  • Overall Length 24"
  • Features (14) Locking Head Positions for Unmatched Access, Grooved Profile Adds Traction on 24" and 34" Models, for Leverage in Medium-Duty Automotive and Industrial Applications, for Demolition, Repositioning Equipment, Aligning Steel Components, Engine Repositioning, and Other Heavy-Duty Applications
  • Pry Bar Sub-Category Pry Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list