PRY BAR DOMINATOR 25IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY BAR DOMINATOR 25IN

DOMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW60146
  • Mfr. Model # 60146
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • Colour Black
  • Material Hardened and Tempered Steel
  • Item Pry Bar
  • Features 2-Composite Ergonomic Handles
  • Overall Length 25"
  • Overall Width 1-1/2"
  • Thickness 1/2"
  • Standards -
  • Dia. 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Pry Bar Sub-Category Pry Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list