PRY BAR ALUMINUM 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).

PRY BAR ALUMINUM 60IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWB1500
  • Mfr. Model # B1500
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 177
  • Shipping Weight 6.17 lbs

Product Details

Aluminum pry bar, 60 inches. Low sparking. Light weight bars for prying, aligning and leverage. Tougher than steel bars. 1/3 lighter than steel bars. Less risk of damage to work piece. Less effort required.

Technical Specs

  • Features Low Sparking
  • Item Aluminium Pry Bar
  • Material Aluminium
  • Overall Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list