PRY BAR ADJUSTABLE NAIL PULLER 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY BAR ADJUSTABLE NAIL PULLER 24IN

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSDB24
  • Mfr. Model # DB24
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 175
  • Shipping Weight 4.43 lbs

Product Details

Versatile sliding jaw locks into position every 1/2". Perfect tool for pulling, prying and striking whatever you encounter on the job. Main puller can be adjusted and locked into place. Inner face of the jaws are grooved to provide better grip on lumber f

Technical Specs

  • Colour Black
  • Item Pry Bar
  • Material Steel
  • Overall Length 24"
  • Overall Width 3/4"
  • Features Adjustable Jaws Up to 5-1/2", Crow Bar End with Nail Puller Slot, Striking Hammer Head Surface, 2-Tone Rubber Grip
  • Pry Bar Sub-Category Nail Pullers
  • Standards Exceeds ANSI and ASME
  • Thickness 3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list