PRY BAR 46IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY BAR 46IN

OTC

Web Price : $96.23 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC7420
  • Mfr. Model # 7420
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 177
  • Shipping Weight 8.0 lbs

Product Details

Aligning bar, 46 inches. Forged from chrome alloy steel and heat-treated to resist bending and breaking.

Technical Specs

  • Item Jimmy Bar
  • Material Chrome Alloy Steel
  • Overall Length 46"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list