Skip Content
PRY BAR 31IN L PROFESSIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRY BAR 31IN L PROFESSIONAL

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN9833
  • Mfr. Model # 9833
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Red, Black
  • Dia. 3/4"
  • Item Professional Pry Bar Set
  • Material Hardened, Tempered Steel
  • Overall Length 31"
  • Thickness 3/4"
  • Standards ANSI
  • Overall Width 3/4"
  • Tether Capable Not Tether Capable
  • Features Hardened, Tempered Blades Provide Ultimate Strength and Durability, "No-Slip" Grip Handle Design Allows for Maximum Leverage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list