PRY BAR,3-1/2 X 14 IN,STEEL,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY BAR,3-1/2 X 14 IN,STEEL,BLACK

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18E843
  • Mfr. Model # 18E843
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • Item Pry Bar
  • Material Heat Treated, High Carbon Steel
  • Overall Length 14"
  • Overall Width 3-1/2"
  • Thickness 1-1/2"
  • Features I-Beam construction bar
  • Pry Bar Sub-Category Ripping Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list