PRY BAR 18IN X 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRY BAR 18IN X 5/8IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5PRBP45016
  • Mfr. Model # 5PRBP45016
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 177
  • Shipping Weight 1.7 lbs

Product Details

Used for prying, separating flanges and aligning holes. Forged from tough high-tensile carbon manganese steel. Thin, finely ground curved chisel end for ease of entry between surfaces. Hexagon profile for greater control. Blade width 25/32 inch. Diameter 5/8 inch. Length 18 inches.

Technical Specs

  • Item Pry Bar
  • Dia. 5/8"
  • Overall Length 18"
  • Overall Width 25/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Used for Prying, Separating Flanges and Aligning Holes, Thin, Finely Ground Curved Chisel End for Ease of Entry Between Surfaces, Forged, Not Turned Long Tapered Point for Maximum Strength, Hexagon Profile for Greater Control, Correctly Heat Treated to Best Suit Product Application
  • Material Tough High-Tensile Carbon Manganese Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list