Skip Content
PRUSIK LOOPS SEWN 8MMX0.4M BL MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRUSIK LOOPS SEWN 8MMX0.4M BL MED

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8700605
  • Mfr. Model # 8700605
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2631
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Blue
  • Item Prusik Loops
  • For Use With Kernmantle Rope
  • Length 1.3 ft.
  • Material Kernmantle
  • Standards NFPA
  • Width 8 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list