Skip Content
PRUSIK LOOPS SEWN 6MMX0.52M P CHST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRUSIK LOOPS SEWN 6MMX0.52M P CHST

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8700600
  • Mfr. Model # 8700600
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2631
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red/Yellow
  • For Use With Kernmantle Rope
  • Material Kernmantle
  • Item Prusik Loops
  • Length 1.7 ft.
  • Width 6 mm
  • Standards NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list