PRTBLE YOKE VISE,TRISTD,1/8 - 2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRTBLE YOKE VISE,TRISTD,1/8 - 2-1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP95
  • Mfr. Model # 22XP95
  • UNSPSC # 27112101
  • CATALOGUE PAGE # 268
  • Shipping Weight 46.26 lbs

Product Details

Ductile iron yoke and base. Hardened steel jaws. Tubular steel legs. Rugged tool tray. 3 pipe benders, jack screw. Slots for hanging tools. 3 leg base, folding.

Technical Specs

  • Features Rear Pipe Support, Slots For Hanging Tools, (3) Pipe Benders, Jack Screw, Rugged Tool Tray
  • Material Ductile Iron Work Surface, Hardened Steel Jaws, Tubular Steel Legs
  • Pipe Capacity 1/8" - 2-1/2"
  • Leg Type Folding
  • Overall Height 36"
  • Max. Leg Spread 52"
  • Item Portable Yoke Vise

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list