Skip Content
PRTBLE TOOL BX,18GA. STEEL,22 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRTBLE TOOL BX,18GA. STEEL,22 IN. W

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU742
  • Mfr. Model # 742
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Features Full-Length Piano Hinge
  • Colour Black
  • Finish Powder Coated
  • Item Portable Tool Box
  • Includes Removable Tray
  • Number of Trays 1
  • Overall Depth 9"
  • Overall Height 9"
  • Locking System Hasp and Staple
  • Overall Width 22"
  • Storage Capacity 1,728 cu. in.
  • Inside Height 8-29/32"
  • Inside Width 21-29/32"
  • Number of Handles 1
  • Inside Depth 8-29/32"
  • Primary Tool Box Material Steel
  • Nominal Outside Depth 9"
  • Nominal Outside Height 9"
  • Primary Tool Box Color Black
  • Nominal Outside Width 22"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Number of Pieces 1
  • Number of Drawers 0
  • Handle Design Folding Top
  • Weight Capacity 75 lbs.
  • Drawer Slides None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list