Skip Content
PRTBLE TOOL BX,18GA. STEEL,20 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRTBLE TOOL BX,18GA. STEEL,20 IN. W

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU741
  • Mfr. Model # 741
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Features Full-Length Piano Hinge
  • Includes Removable Tray
  • Colour Black
  • Finish Powder Coated
  • Number of Trays 1
  • Item Portable Tool Box
  • Overall Height 8"
  • Overall Width 20"
  • Locking System Hasp and Staple
  • Storage Capacity 1,296 cu. in.
  • Overall Depth 8"
  • Inside Height 7-29/32"
  • Inside Depth 7-29/32"
  • Inside Width 19-29/32"
  • Number of Handles 1
  • Primary Tool Box Material Steel
  • Nominal Outside Depth 8"
  • Nominal Outside Width 20"
  • Nominal Outside Height 8"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Primary Tool Box Color Black
  • Number of Pieces 1
  • Handle Design Folding Top
  • Number of Drawers 0
  • Drawer Slides None
  • Weight Capacity 75 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list