PRTBLE CHAIN VISE,TRI-STD,1/8-6 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRTBLE CHAIN VISE,TRI-STD,1/8-6 CAP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP94
  • Mfr. Model # 22XP94
  • UNSPSC # 27112159
  • CATALOGUE PAGE # 268
  • Shipping Weight 56.2 lbs

Product Details

Ductile iron work surface. Hardened steel jaws. Tubular steel legs. 3 leg base, folding. Slots for hanging tools. 3 pipe benders, jack screw. Rugged tool tray.

Technical Specs

  • Features Rear Pipe Support, Slots for Hanging Tools, (3) Pipe Benders, Jack Screw, Rugged Tool Tray
  • Item Portable Chain Vise
  • Material Ductile Iron Work Surface, Hardened Steel Jaws, Tubular Steel Legs
  • Overall Height 35"
  • Leg Type Folding
  • Pipe Capacity 1/8 to 6"
  • Max. Leg Spread 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list