Skip Content
PRTBL GNTRY CRNE 1000LB MX HT7FT6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRTBL GNTRY CRNE 1000LB MX HT7FT6IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4EET2
  • Mfr. Model # 4EET2
  • UNSPSC # 24101630
  • CATALOGUE PAGE # 1884
  • Shipping Weight 1.0 lbs

Product Details

Light-duty fixed height gantry crane. Lighter weight. 4 swivel casters for easy portability.

Technical Specs

  • Colour Red
  • For Use with Trolley Mfr. No. 3222
  • Finish Powder Coat
  • Item Fixed Height Light-Duty Steel
  • Includes (4) 5" x 2" Casters, Each with 4-Position Swivel Lock at 90 Degrees Intervals, (2) Uprights, (1) Crossbar
  • Caster Type (4) Swivel
  • Load Capacity 1,000 lbs.
  • Material Steel
  • Caster Material Phenolic
  • Height Adjustment Fixed Height
  • Wheel Diameter 5"
  • I Beam Flange Width 2.660"
  • Max. I Beam Height 90"
  • I Beam Height 3-29/32"
  • Wheel Width 2"
  • Min. I Beam Height 90"
  • Gantry Crane Span 5 ft. 10"
  • Gantry Crane Clear Span 5 ft. 10"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list