PRTBL GNTRY CRANE 600LB MX HT7FT6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRTBL GNTRY CRANE 600LB MX HT7FT6IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4EET1
  • Mfr. Model # 4EET1
  • UNSPSC # 24101630
  • CATALOGUE PAGE # 1884
  • Shipping Weight 1.0 lbs

Product Details

Light-duty fixed height gantry crane. Lighter weight. 4 swivel casters for easy portability.

Technical Specs

  • Colour Red
  • Material Steel
  • Item Fixed Height Light-Duty Steel
  • Finish Powder Coat
  • Includes (4) 5" x 2" Casters, Each with 4-Position Swivel Lock at 90 Degrees Intervals, (2) Uprights, (1) Crossbar
  • For Use with Trolley Mfr. No. 3222
  • Load Capacity 600 lbs.
  • Caster Type (4) Swivel
  • Caster Material Phenolic
  • Height Adjustment Fixed Height
  • Wheel Width 2"
  • I Beam Flange Width 2.660"
  • Wheel Diameter 5"
  • I Beam Height 3.91"
  • Min. I Beam Height 90"
  • Max. I Beam Height 90"
  • Gantry Crane Span 5 ft. 10"
  • Gantry Crane Clear Span 5 ft. 10"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list