!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRTBL CRANE 4000LB MX HT10FT2IN

PRTBL CRANE 4000LB MX HT10FT2IN

DAYTON

PRTBL CRANE 4000LB MX HT10FT2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRTBL CRANE 4000LB MX HT10FT2IN

PRTBL CRANE 4000LB MX HT10FT2IN

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4EER7
  • Mfr. Model # 4EER7
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 330.0 lbs

Product Details

Heavy-duty aluminum gantry crane. Suitable for 2 person assembly in the field or where repeated assembly and knockdown is required. Pinned together for modular design completely disassembles offering the most compact size. 4 non-scuff swivel casters with 4 position swivel lock in 90 deg. intervals.

Technical Specs

  • Item Adjustable Height Heavy-Duty Aluminum
  • Min. I Beam Height 92 in
  • Height Adjustment Adjustable Height
  • Gantry Crane Span 10 ft 3 in
  • I Beam Height 8.00"
  • For Use With Trolley Mfr. No. QIT4, 3224
  • Colour Red
  • Caster Type (4) Swivel
  • Wheel Diameter 8 in
  • Includes (4) 8" x 2" Casters, Each with 4-Position Swivel Lock at 90 Degrees Intervals, (2) Uprights, (1) Crossbar
  • Load Capacity 4,000 lbs.
  • Max. I Beam Height 122 in
  • Adjustable Increments 6"
  • Gantry Crane Clear Span 10 ft 4"
  • I Beam Flange Width 4.00"
  • Finish Powder Coated
  • Material Aluminum
  • Caster Material Phenolic
  • Wheel Width 2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list