PRTBL CRANE 2000LB MX HT10FT2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRTBL CRANE 2000LB MX HT10FT2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4EER3
  • Mfr. Model # 4EER3
  • UNSPSC # 24101630
  • CATALOGUE PAGE # 1884
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty aluminum gantry crane. Suitable for 2 person assembly in the field or where repeated assembly and knockdown is required. Pinned together for modular design completely disassembles offering the most compact size. 4 non-scuff swivel casters with 4 position swivel lock in 90 deg. intervals.

Technical Specs

  • For Use with Trolley Mfr. No. 3MB60, 3MB57, 3224
  • Includes (4) 8" x 2" Casters, Each with 4-Position Swivel Lock at 90 deg. Intervals, (2) Uprights, (1) Crossbar
  • Material Aluminium
  • Item Portable Gantry Crane
  • Caster Type (4) Swivel
  • Caster Material Phenolic
  • Load Capacity 2000 lbs.
  • Wheel Diameter 8"
  • Height Adjustment Adjustable Height
  • Wheel Width 2"
  • Adjustable Increments 6"
  • I Beam Flange Width 3.30"
  • I Beam Height 6.00"
  • Max. I Beam Height 122"
  • Min. I Beam Height 92"
  • Gantry Crane Span 8 ft.
  • Gantry Crane Clear Span 8 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list