PRPRNTD TRIGGER SPRY BTL,24 OZ.,WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRPRNTD TRIGGER SPRY BTL,24 OZ.,WHT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Y170
  • Mfr. Model # 12Y170
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Colour Green/Clear
  • For Use With Janitorial Cleaning Chemicals
  • Includes Trigger Sprayer
  • Item Preprinted Trigger Spray Bottle
  • Material Polyethylene
  • Size 24 oz.
  • Imprinting Tough Guy, Select Product in Bottle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list