Skip Content
PRPRNTD TRIGGER BTL,24OZ,RED/WHT/CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PRPRNTD TRIGGER BTL,24OZ,RED/WHT/CL

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LFU8
  • Mfr. Model # 3LFU8
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Red/White/Clear
  • For Use With Various Chemicals
  • Item Preprinted Trigger Spray Bottle
  • Size 24 oz.
  • Material Plastic
  • Imprinting Bilingual Prosafe Sprayer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list