Skip Content
PRPRNTD TRGR SPRY BTL,32OZ.,WHT/CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRPRNTD TRGR SPRY BTL,32OZ.,WHT/CLR

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18A011
  • Mfr. Model # 18A011
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Colour White/Clear
  • Includes Trigger Sprayer
  • Item Preprinted Trigger Spray Bottle
  • For Use With Command Center Breakdown XC Fresh
  • Size 32 oz.
  • Material Polyethylene
  • Imprinting Diversey Secondary Container Chemical Labeling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list