Skip Content
PROXIMITYFAUCET,CENTERSET,0.5 GPM,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITYFAUCET,CENTERSET,0.5 GPM,3

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4THG6
  • Mfr. Model # 4THG6
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Technical Specs

  • Item Centerset Proximity Faucet
  • Flow Rate 0.5 gpm
  • Number of Holes 3
  • Includes Battery, 15" Stainless Steel Flexible Supply Hose, Mounting Hardware
  • Voltage 6 VDC
  • Standards ADA, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 61/Section 9, CA AB 1953
  • Sensor Range 2 to 10"
  • ADA Compliant Yes
  • Spout Length 6-7/8"
  • Faucet Finish Chrome
  • Height 4-7/8"
  • Body Material Cast Brass
  • Connection 3/8"
  • Drain Type None
  • Manufacturers Warranty Length Finish and Function: Lifetime Residential/2 yr. Commercial, Electronics and Solenoid: 1 yr.
  • Valve Type Solenoid
  • Power Source Lithium Battery
  • Temp. Control No
  • Mounting Hole Center to Center 4"
  • Amps 2.00A
  • Commercial / Residential Commercial
  • Faucet Operation Sensor
  • Number of Handles 0
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Low Arc
  • Ligature Resistant No
  • Flow Outlet Type - Faucet Laminar
  • Mounting Type - Faucet Surface
  • Faucet Handle Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list