Skip Content
PROXIMITY SENSORS WITH EXTENDED SEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROXIMITY SENSORS WITH EXTENDED SEN

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS1N18PA349
  • Mfr. Model # XS1N18PA349
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Basic Proximity Sensor Case Material Metal
  • Item Cylindrical Proximity Sensor
  • Standards UL Listed, CSA Certified, CE Compliance
  • Output Mode NO
  • Case Material Nickel Plated Brass
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 122 Degrees F
  • IP Rating 68, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
  • Max. Detecting Distance 10.0 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Operating Frequency 1,000 Hz
  • Proximity Sensor Diameter 18.0mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list