Skip Content
PROXIMITY SENSOR,INDUCTIVE,8MM,24-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE,8MM,24-2

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AKB4
  • Mfr. Model # 2AKB4
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED
  • Output Mode NO
  • Standards UL,CSA,CE
  • Proximity Sensor Power Requirement 24 - 240 VAC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Operating Frequency 25 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 8.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • NEMA Rating 1, 4, 6, 12, 13
  • Length 41mm
  • Includes Instruction Manual
  • Case Material Stainless Steel
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • IP Rating 67
  • Shielded / Unshielded Unshielded
  • Max. Current Load 100mA
  • Max. Detecting Distance 2.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list