Skip Content
PROXIMITY SENSOR,INDUCTIVE,8MM,12-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE,8MM,12-2

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AKC7
  • Mfr. Model # 2AKC7
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED
  • Standards CE
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Proximity Sensor Operating Frequency 3,000 Hz
  • Proximity Sensor Electrical Connection M12
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 8.0mm
  • Includes Instruction Manual
  • Length 41mm
  • NEMA Rating 1, 4, 6, 12, 13
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Shielded / Unshielded Shielded
  • Case Material Nickel Plated Brass
  • IP Rating 67
  • Max. Current Load 200mA
  • Max. Detecting Distance 1.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list