Skip Content
PROXIMITY SENSOR,INDUCTIVE, 40 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE, 40 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W437
  • Mfr. Model # 32W437
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.348 lbs

Technical Specs

  • Item Rectangular Proximity Sensor
  • Length 47mm
  • Output Mode NO
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Standards CE
  • IP Rating 67
  • Case Material Heat Resistant ABS
  • Max. Current Load 200mA
  • Shielded / Unshielded Unshielded
  • Depth 40mm
  • Width 40mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Operating Frequency 100 Hz
  • Proximity Sensor Output Circuit Type PNP
  • Proximity Sensor Style Rectangular Proximity Sensor
  • Basic Proximity Sensor Case Material Plastic
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Electrical Connection 2m Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list