PROXIMITY SENSOR,INDUCTIVE,30MM,12- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROXIMITY SENSOR,INDUCTIVE,30MM,12-

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AKC3
  • Mfr. Model # 2AKC3
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED
  • Standards CE
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensing Method Inductive
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Operating Frequency 3,000 Hz
  • Proximity Sensor Diameter 30.0mm
  • Proximity Sensor Electrical Connection M12
  • Includes Instruction Manual
  • NEMA Rating 1, 4, 6, 12, 13
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Length 41mm
  • Case Material Nickel Plated Brass
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Max. Detecting Distance 10.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list