Skip Content
PROXIMITY SENSOR,INDUCTIVE,30MM,12- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE,30MM,12-

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AKB9
  • Mfr. Model # 2AKB9
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Proximity Sensor
  • Output Mode NO
  • Standards CE
  • Description/Special Features LED
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 1,500 Hz
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Diameter 30.0mm
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Output Circuit Type 2 Wire
  • Includes Instruction Manual
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • NEMA Rating 1, 4, 6, 12, 13
  • Case Material Nickel Plated Brass
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 100mA
  • Max. Detecting Distance 10.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list