!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROXIMITY SENSOR,INDUCTIVE,30MM,12-

PROXIMITY SENSOR,INDUCTIVE,30MM,12-

OMRON

PROXIMITY SENSOR,INDUCTIVE,30MM,12- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROXIMITY SENSOR,INDUCTIVE,30MM,12-

PROXIMITY SENSOR,INDUCTIVE,30MM,12-

OMRON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2AKB1
  • Mfr. Model # 2AKB1
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Item Proximity Sensor
  • Proximity Sensor Diameter 30.0mm
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Electrical Connection 2m Cable
  • Output Mode NO
  • IP Rating 67
  • Length 41mm
  • Max. Current Load 100mA
  • Standards CE
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 100 Hz
  • Max. Detecting Distance 20.0 mm
  • Basic Proximity Sensor Case Material Metal
  • NEMA Rating 1, 4, 6, 12, 13
  • Case Material Nickel Plated Brass
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Description/Special Features LED, Circuit Protect
  • Includes Instruction Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list