Skip Content
PROXIMITY SENSOR,INDUCTIVE, 25 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE, 25 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W431
  • Mfr. Model # 32W431
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.152 lbs

Technical Specs

  • Item Rectangular Proximity Sensor
  • Length 35.5mm
  • Output Mode NO
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Standards CE
  • Case Material Heat Resistant ABS
  • IP Rating 67
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Depth 25.3mm
  • Width 25mm
  • Proximity Sensor Power Requirement 100 - 240 VAC
  • Proximity Sensor Style Rectangular Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Output Circuit Type 2 Wire
  • Basic Proximity Sensor Case Material Plastic
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Operating Frequency 20 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list