PROXIMITY SENSOR,INDUCTIVE,18MM,12- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROXIMITY SENSOR,INDUCTIVE,18MM,12-

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AJZ9
  • Mfr. Model # 2AJZ9
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Proximity Sensor
  • Standards CE
  • Output Mode NO
  • Description/Special Features LED, Circuit Protect
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensing Method Inductive
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Operating Frequency 1,500 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Proximity Sensor Diameter 18.0mm
  • Basic Proximity Sensor Case Material Plastic
  • Includes Instruction Manual
  • NEMA Rating 1, 4, 6, 12, 13
  • Length 41mm
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • IP Rating 67
  • Case Material Nickel Plated Brass
  • Max. Current Load 200mA
  • Shielded / Unshielded Shielded
  • Max. Detecting Distance 5.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list