Skip Content
PROXIMITY SENSOR,INDUCTIVE, 18 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE, 18 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W416
  • Mfr. Model # 32W416
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Output Mode NO
  • Length 54mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Case Material Nickel plated Brass with Plastic Face
  • Standards CE
  • IP Rating 67
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Proximity Sensing Method Inductive
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 350 Hz
  • Proximity Sensor Electrical Connection Leads
  • Proximity Sensor Output Circuit Type NPN
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 18.0mm
  • Description/Special Features Round
  • Max. Detecting Distance 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list