Skip Content
PROXIMITY SENSOR,INDUCTIVE, 18 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE, 18 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W415
  • Mfr. Model # 32W415
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Length 54mm
  • Item Cylindrical Proximity Sensor
  • Output Mode NO
  • Standards CE
  • Case Material Nickel plated Brass with Plastic Face
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • IP Rating 67
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Electrical Connection Leads
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 100 - 240 VAC
  • Proximity Sensor Operating Frequency 20 Hz
  • Basic Proximity Sensor Case Material Plastic
  • Proximity Sensor Diameter 18.0mm
  • Description/Special Features Round
  • Max. Detecting Distance 8.0 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List