Skip Content
PROXIMITY SENSOR,INDUCTIVE, 18 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE, 18 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W414
  • Mfr. Model # 32W414
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Output Mode NC
  • Item Cylindrical Proximity Sensor
  • Length 54mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Standards CE
  • Case Material Nickel plated Brass with Plastic Face
  • IP Rating 67
  • Max. Current Load 200mA
  • Shielded / Unshielded Unshielded
  • Proximity Sensing Method Inductive
  • Proximity Sensor Operating Frequency 20 Hz
  • Proximity Sensor Power Requirement 100 - 240 VAC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Output Circuit Type 2 Wire
  • Basic Proximity Sensor Case Material Plastic
  • Proximity Sensor Electrical Connection Leads
  • Proximity Sensor Diameter 18.0mm
  • Description/Special Features Round
  • Max. Detecting Distance 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list