Skip Content
PROXIMITY SENSOR,INDUCTIVE, 18 MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE, 18 MM,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W411
  • Mfr. Model # 32W411
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Length 54mm
  • Output Mode NC
  • Standards CE
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Case Material Nickel plated Brass with Plastic Face
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Proximity Sensing Method Inductive
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 100 - 240 VAC
  • Proximity Sensor Operating Frequency 20 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Electrical Connection Leads
  • Basic Proximity Sensor Case Material Plastic
  • Proximity Sensor Diameter 18.0mm
  • Max. Detecting Distance 5.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list