Skip Content
PROXIMITY SENSOR,INDUCTIVE,12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROXIMITY SENSOR,INDUCTIVE,12MM

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EA73
  • Mfr. Model # 1EA73
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED Status Indicator
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 24 - 240 VAC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Operating Frequency 25 Hz
  • Proximity Sensor Diameter 12.0mm
  • Includes Mounting Hardware
  • Length 41mm
  • NEMA Rating 1, 4, 6, 12, 13
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • IP Rating 67
  • Standards UL Listed, CSA Certified
  • Case Material Nickel Plated Brass
  • Max. Current Load 200mA
  • Shielded / Unshielded Unshielded
  • Max. Detecting Distance 5.0 mm
  • Basic Proximity Sensor Case Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list